Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D6-FSFL-56.62

E7-GMFL-40.00

E7-GMFL-40.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT

Conveyor; 36" Belt Width; 7" Roller Diameter; 40" Roller Width; CEMA E; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-GMFL-40.00

BDI #

23170544

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
17.985
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Goodman Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-GMFL-40.00
Weight / LBS
86
Long Description
Conveyor; 36" Belt Width; 7" Roller Diameter; 40" Roller Width; CEMA E; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
40 Inch | 1016 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
36 Inch | 914.4 Millimeter