Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7-HRFL-76.00

E7-HRFL-76.00

E7-HRFL-76.00 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT

Conveyor; 72" Belt Width; 7" Roller Diameter; 76" Roller Width; CEMA E; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-HRFL-76.00

BDI #

23166336

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
80.05
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Hewitt Robins Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-HRFL-76.00
Weight / LBS
156
Long Description
Conveyor; 72" Belt Width; 7" Roller Diameter; 76" Roller Width; CEMA E; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
72 Inch | 1828.8 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
76 Inch | 1930.4 Millimeter