Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7-HRRI-35.50

E7-HRRI-35.50

E7-HRRI-35.50 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT

Conveyor; 36" Belt Width; 7" Roller Diameter; 35-1/2" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-HRRI-35.50

BDI #

23166351

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
44.452
UNSPSC
24101701
Product Name
Roller
Frame Type
Return Impact
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Hewitt Robins Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-HRRI-35.50
Weight / LBS
82
Long Description
Conveyor; 36" Belt Width; 7" Roller Diameter; 35-1/2" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
35.5 Inch | 901.7 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
36 Inch | 914.4 Millimeter