Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7-TUIW-36SB

E7-TUIW-36SB

E7-TUIW-36SB IMPACT TROUGH WING ROLLER ; UNEQ 36" BELT W 7" RLR

Conveyor; 36" Belt Width; 7" Roller Diameter; 7-1/2" Roller Width; CEMA E; Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-TUIW-36SB

BDI #

23172156

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
10.147
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher Impact
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Trougher Unequal Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Wing Roller
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-TUIW-36SB
Weight / LBS
23
Long Description
Conveyor; 36" Belt Width; 7" Roller Diameter; 7-1/2" Roller Width; CEMA E; Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
7.5 Inch | 190.5 Millimeter