Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HD5-FMFL-38.62

HD5-FMFL-38.62

HD5-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

Conveyor; 36" Belt Width; 5" Roller Diameter; 38.62" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

HD5-FMFL-38.62

BDI #

23163836

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
23.841
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
HD5-FMFL-38.62
Weight / LBS
43
Long Description
Conveyor; 36" Belt Width; 5" Roller Diameter; 38.62" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
38.62 Inch | 980.948 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Diameter
5 Inch | 127 Millimeter