Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-FSTE-6.69

HD6-FSTE-8.81

HD6-FSTE-8.81 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT

Conveyor; 24" Belt Width; 6" Roller Diameter; 8.81" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

HD6-FSTE-8.81

BDI #

23175169

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
7.208
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
HD6-FSTE-8.81
Weight / LBS
19
Long Description
Conveyor; 24" Belt Width; 6" Roller Diameter; 8.81" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
8.81 Inch | 223.774 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
24 Inch | 609.6 Millimeter