Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SAD6FL60SB-6PL4

SAD6FL60SB-6PL4

SAD6FL60SB-6PL4 FLAT RETURN SMART ROLLER ; 60" BELT W 6" RLR

Conveyor; 60" Belt Width; 6-1/2" Roller Diameter; 63-3/8" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

SAD6FL60SB-6PL4

BDI #

23140538

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
38.242
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
SAD6FL60SB-6PL4
Weight / LBS
21
Long Description
Conveyor; 60" Belt Width; 6-1/2" Roller Diameter; 63-3/8" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
63.375 Inch | 1609.725 Millimeter
Roller Diameter
6.5 Inch | 165.1 Millimeter
Belt Width
60 Inch | 1524 Millimeter