Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10CTF14-10

10CTF14-10

10CTF14-10 CONVEYOR SCREW TROUGH ; 10"X14GAX10' SIZE

Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 14.25 IN W | 14 GA Thickness; Steel

Part #

10CTF14-10

BDI #

613994

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
47.67
EAN
0697950087894
Product Name
Screw Conveyor Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
10 FT L X 14.25 IN W | 14 GA Thickness
Material
Steel
Other Features
U Shaped | 10 Inch Conveyor Dia | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Trough
Keyword String
Formed Flanged
Manufacturer Item Number
10CTF14-10
Manufacturer Internal Number
10CTF14-10
Weight / LBS
105
Long Description
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 14.25 IN W | 14 GA Thickness; Steel