Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14CTF7-12

14CTF7-12

14CTF7-12 CONVEYOR SCREW TROUGH ; 14"X3/16"X12' SIZE

Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 FT L X 19.375 IN W | 0.188 IN Thickness; Steel

Part #

14CTF7-12

BDI #

615477

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
165.71
UNSPSC
24101700
EAN
0697950097107
Product Name
Screw Conveyor Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
12 FT L X 19.375 IN W | 0.188 IN Thickness
Material
Steel
Other Features
U Shaped | 14 Inch Conveyor Dia | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Trough
Keyword String
Formed Flanged
Manufacturer Item Number
14CTF7-12
Manufacturer Internal Number
14CTF7-12
Weight / LBS
365
Long Description
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 FT L X 19.375 IN W | 0.188 IN Thickness; Steel