Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1A-12 ; 10070

1A-12 ; 10070

1A-12 NR. 10070 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN

Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; Steel

Part #

1A-12 ; 10070

BDI #

17226140

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
24101700
EAN
0697598100702
Product Name
Lacing
Part Description
Lacing
Size
1.6 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.062 IN to 0.093 IN Belt Thickness Range | 1.5 IN Minimum Pulley Dia | 12 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Lacing
Weight / LBS
0.44092
Long Description
Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; Steel