Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1HT12 ; 02242

1HT12 ; 02242

1HT12 NR. 02242 FASTENER HOOK ; 12EA/BOX NO 1 SZ 12" L TENSILE W/O PIN

Hook; 1 Hook; For Conveyor Belt; Steel

Part #

1HT12 ; 02242

BDI #

17225521

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 38
BDI - CA 129
BDI - US 38
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31162600
EAN
0697598022424
Product Name
Hook
Part Description
Hook
Size
1 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Hook
Long Description
Hook; 1 Hook; For Conveyor Belt; Steel