Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UX1S24 ; 01356

3-1HT ; 02198

3-1HT NR. 02198 FASTENER HOOK ; NO 3-1 SIZE 12" L HIGH TENSILE 12EA/BOX

Hook; 3-1 Hook; For Conveyor Belt; Steel

Part #

3-1HT ; 02198

BDI #

17225504

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 40
BDI - US 40
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
UNSPSC
31162600
EAN
0697598021984
Product Name
Hook
Part Description
Hook
Size
3-1 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Hook
Long Description
Hook; 3-1 Hook; For Conveyor Belt; Steel