Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35-30 ; 10188

35-30 ; 10188

35-30 NR. 10188 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN

Lacing; 3.6 MM Hinge Dia; For Conveyor Belt; Steel

Part #

35-30 ; 10188

BDI #

17226228

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.089
UNSPSC
24101700
EAN
0697598101884
Product Name
Lacing
Part Description
Lacing
Size
3.6 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
9/32 IN to 5/16 IN Belt Thickness Range | 7 IN Minimum Pulley Dia | 30 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Lacing
Weight / LBS
6.83432
Long Description
Lacing; 3.6 MM Hinge Dia; For Conveyor Belt; Steel