Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

375XSJ24NCS ; 40036

375XJ60NC ; 39997

375XJ60NC NR. 39997 BOLT HINGED FASTENER ; NYLON COVERED STEEL CABLE

Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel

Part #

375XJ60NC ; 39997

BDI #

17226979

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.628
UNSPSC
31162400
EAN
0697598399977
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | 60 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Fastener
Keyword String
Bolt Hinged
Weight / LBS
10.2
Long Description
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel