Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12CTF12-12

6CTF14-10

6CTF14-10 CONVEYOR SCREW TROUGH ; 6" FORMED TOP U SIZE

Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 9.688 IN W | 14 GA Thickness; Steel

Part #

6CTF14-10

BDI #

622519

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
30.418
UNSPSC
24101700
EAN
0697950121062
Product Name
Screw Conveyor Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
10 FT L X 9.688 IN W | 14 GA Thickness
Material
Steel
Other Features
U Shaped | 6 Inch Conveyor Dia | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Trough
Keyword String
Formed Flanged
Manufacturer Item Number
6CTF14-10
Manufacturer Internal Number
6CTF14-10
Weight / LBS
67
Long Description
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 9.688 IN W | 14 GA Thickness; Steel