Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE35 X 2-3/16-KW

HE35 X 2-3/16-KW

HE35 X 2-3/16-KW SHAFT BUSHING

HE Bushing; HE35 Bushing; 2.188 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron

Part #

HE35 X 2-3/16-KW

BDI #

266444

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.559
UNSPSC
31171605
EAN
0782475272716
Product Name
HE Bushing
Part Description
HE35 Bushing
Size
2.188 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer Item Number
HE35 X 2-3/16-KW
Manufacturer Internal Number
206790
Weight / LBS
15
Long Description
HE Bushing; HE35 Bushing; 2.188 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron