Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS125J18/450NC ; 54518

RS125J18/450NC ; 54518

RS125J18/450NC NR. 54518 STAPLE FASTENER ; 18" BELT WIDTH STL W/ CABLE PIN 4EA/CTN

Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel

Part #

RS125J18/450NC ; 54518

BDI #

17227673

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 6
BDI - US 2
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.225
UNSPSC
31162404
EAN
0697598545183
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 18 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Fastener
Keyword String
Staple
Weight / LBS
2.86601
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel