Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS187J42NC ; 54595

RS187J42NC ; 54595

RS187J42NC NR. 54595 STAPLE FASTENER ; 42" BELT WIDTH STL W/ CABLE PIN 4EA/CTN

Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; Steel

Part #

RS187J42NC ; 54595

BDI #

17227876

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.308
UNSPSC
24101718
EAN
0697598545954
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 42 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Fastener
Keyword String
Staple
Weight / LBS
9.47987
Long Description
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; Steel