Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCM36LLSS12 ; 01308

UCM36LLSS12 ; 01308

UCM36LLSS12 NR. 01308 WIRE FASTENER/HOOK ; 12" STRIP 316L SS W/O PIN 12EA/BOX

Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel

Part #

UCM36LLSS12 ; 01308

BDI #

17225542

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 5
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31162600
EAN
0697598013088
Product Name
Hook
Part Description
Hook
Size
UCM36 XSP Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Hook
Keyword String
Conveyor Belt
Weight / LBS
1
Long Description
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel