Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2SNYS ; 02158

UX1LLS24 ; 01360

UX1LLS24 NR. 01360 WIRE FASTENER/HOOK ; 24" STRIP 430 SS W/O PIN 10EA/BOX

Hook; UX-1LL Hook; For Conveyor Belt; 430 Stainless Steel

Part #

UX1LLS24 ; 01360

BDI #

17225571

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.608
UNSPSC
31162600
EAN
0697598013606
Product Name
Hook
Part Description
Hook
Size
UX-1LL Hook
Used For
Conveyor Belt
Material
430 Stainless Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Hook
Long Description
Hook; UX-1LL Hook; For Conveyor Belt; 430 Stainless Steel