Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-015M-01

VG-015M-01

VG-015M-01 SINGLE GUIDE RAIL CLIP ; NON-RETURNABLE SS 16MM 20EA/BOX

Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 16 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel

Part #

VG-015M-01

BDI #

341881

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405033672
Product Name
Self Tightening Clip
Part Description
Self Tightening Rail Clip
Size
1 IN L | 13 GA Thickness | 16 MM L Bolt
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Heavy Duty | M8 Thread | Recommended Torque: 19 FT-LB
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Clip
Keyword String
Guide Rail
Manufacturer Item Number
VG-015M-01
Manufacturer Internal Number
VG-015M-01
Weight / LBS
0.1
Long Description
Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 16 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel