token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-3110-R150-R125

VG-3110-R150-R125 CONVEYOR TEE LEG TIE ; NON-RETURNABLE

Tee Leg Tie; 68MM W X 86MM H X 134MM OAL; Polyamide

Part #

VG-3110-R150-R125

BDI #

24481670

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.531
UNSPSC
24101700
EAN
0787405118935
Product Name
Tee Leg Tie
Part Description
Tee Leg Tie
Size
68MM W X 86MM H X 134MM OAL
Material
Polyamide
Other Features
Tube Connecting Joints | Reinforced Polyamide Material | Stainless Steel Screws and Nuts | Series VG-3110 For 1-1/2 Inch Pipe and Horizontal 1-1/4 Inch Pipe
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Noun
Tie
Keyword String
Tee Leg
Weight / LBS
1.17
Long Description
Tee Leg Tie; 68MM W X 86MM H X 134MM OAL; Polyamide