Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VT-982-T-S-0750-6

VT-982-T-S-0750-6

VT-982-T-S-0750-6 MACHND STRAIGHT TRACK ; NON-RETURNABLE TAB CRY/RTRN BK

Straight; 882 TAB; One Piece; Inside | Outside; 8" Track Width; 1-3/16" Track Thickness; 6 FT Track Length; Nolu-BR UHMW; Black

Part #

VT-982-T-S-0750-6

BDI #

339400

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.59
UNSPSC
24101707
EAN
0787405305496
Track Type
Straight
Track Position
Inside | Outside
Corner Radius
None
Track Length
6 FT
Track Angle
None
Flat Top Size
882 TAB
Track Style
One Piece
Material
Nolu-BR UHMW
Color
Black
Other Features
TAB Design
Inch - Metric
Inch
Category - BDI
Flat Top Track
Noun
Track
Keyword String
Straight
Weight / LBS
16.71
Long Description
Straight; 882 TAB; One Piece; Inside | Outside; 8" Track Width; 1-3/16" Track Thickness; 6 FT Track Length; Nolu-BR UHMW; Black
Track Width
8 Inch | 203.2 Millimeter
Track Thickness
1.188 Inch | 30.175 Millimeter