Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

820-23R1.5-WL

820-23R1.5-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

Conveying Chain Sprocket; 1-1/2" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 23 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 5.591" Outside Diameter; 5.56" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; No Split; No Keyway

Part #

820-23R1.5-WL

BDI #

336327

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171903
EAN
0726166149338
Modular - Flat Top Size
820
Number of Teeth
23
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Reinforced Polyamide
Category - BDI
Flat Top Sprockets
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer Internal Number
32877
Weight / LBS
0.4
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 23 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 5.591" Outside Diameter; 5.56" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; No Split; No Keyway
Outside Diameter
5.591 Inch | 142 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter