Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS821-25T 1IN KWSS

NS821-25T 1IN KWSS

NS821-25T 1IN KWSS SPROCKET ; 614-36-1 MOLDED SPLIT NON RETURNABLE

1" Bore; 821 | 815 H; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

NS821-25T 1IN KWSS

BDI #

18146029

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.72
UNSPSC
31171903
EAN
0698210857189
Modular - Flat Top Size
821 | 815 H
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer Internal Number
NS821-25T
Weight / LBS
1.6
Long Description
1" Bore; 821 | 815 H; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter