41LFI1873SSK0325
41LFI1873SSK0325 ; PLASTIC MODULAR BELT
Plate Top Chain; 1873; Plastic with Plastic Top; 3/4" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1-1/4" Base Width; 0.16" Plate Thickness; 1.14" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Part #
41LFI1873SSK0325
BDI #
20082962
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: