Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

749.10.06

749.10.06

FTM1060XLG 330 ; POR

Plate Top Chain; FTM; Plastic with Plastic Top; 1" Pitch; 3.307" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material

Part #

749.10.06

BDI #

15013921

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
31151615
Chain Size
FTM
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.045
Long Description
Plate Top Chain; FTM; Plastic with Plastic Top; 1" Pitch; 3.307" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1 Inch | 25.4 Millimeter
Chain Width
3.307 Inch | 84 Millimeter