D 2600 TAB-O NAT WH CAO-0013642
D 2600 TAB-O NAT WH CAO-0013642 ; PLASTIC CHAIN
Plate Top Chain; 2600; Plastic with Plastic Top; 2-1/2" Chain Pitch; 1.65" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1-3/4" Base Width; 2.13" Tab Width; Straight Plate Shape; 0.43" Pin Diameter
Part #
D 2600 TAB-O NAT WH CAO-0013642
BDI #
20837545
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: