EC 820-K325 BLACK
EC 820-K325 BLACK SLAT TOP PLASTIC CHAIN ; 38.1MM PITCH X 3.25" WD 304SS PIN
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.63" Base Width; 0.16" Plate Thickness; 0.56" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
EC 820-K325 BLACK
BDI #
21572491
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: