Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NGE831-K450

NGE831-K450

NGE831-K450 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE GRY-BLUE STR RUNNING 10FT

Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.654" Base Width; 0.19" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter

Part #

NGE831-K450

BDI #

24480172

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31151615
EAN
0726166518714
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Blue in Color
Category - BDI
Flat Top Chain
Noun
Chain
Keyword String
Plate Top
Manufacturer Internal Number
AA1100254
Weight / LBS
0.86
Long Description
Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.654" Base Width; 0.19" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Base Width
1.654 Inch | 42.012 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter