Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SLF831-K450

SLF831-K450

SLF831-K450 DARK GREY

Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.63" Base Width; 0.2" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter

Part #

SLF831-K450

BDI #

27747466

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Color; Slat Top
Category - BDI
Flat Top Chain
Noun
Chain
Keyword String
Plate Top
Long Description
Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.63" Base Width; 0.2" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter
Base Width
1.63 Inch | 41.402 Millimeter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter