Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

110283.00

110283.00

11028300 ; POR 1 3450 115/230

AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.65" Overall Length; 65% Efficiency Full Load

Part #

110283.00

BDI #

554452

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.17
Horse Power
1HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
65
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer Item Number
110283.00
Weight / LBS
29
Long Description
AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.65" Overall Length; 65% Efficiency Full Load
Overall Length
11.65 Inch | 295.91 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter