Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

120372.00

120372.00

12037200 ; POR 1.5HP 1725 208-230/460 DP

AC Motor; Brake; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15-1/2" Overall Length; 78.5% Efficiency Full Load

Part #

120372.00

BDI #

554771

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.52
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer Item Number
120372.00
Weight / LBS
43
Long Description
AC Motor; Brake; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15-1/2" Overall Length; 78.5% Efficiency Full Load
Overall Length
15.5 Inch | 393.7 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter