Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5K35MNB117 OBSOLETE 06/24 USE 27569826

5K35MNB117 OBSOLETE 06/24 USE 27569826

5K35MNB117 OBSOLETE 06/24 USE 27569826

5K35MNB117 NLA 06/24 USE 27569826 ; 1/2HP 1800RPM TEFC 56 3/60/208-230/460V

AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.93" Overall Length; 74% Efficiency Full Load

Part #

5K35MNB117 OBSOLETE 06/24 USE 27569826

BDI #

20181757

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / US pound
0.01
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 2.1-2.2 Ampere | 4 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
5K35MNB117
Manufacturer Internal Number
5K35MNB117
Weight / LBS
19
Long Description
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.93" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.93 Inch | 277.622 Millimeter