Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5KH49PN6069

5KH49PN6069

5KH49PN6069 FAN AND BLOWER MOTOR ; 1/3HP 1140RPM DP 56CZ 1/60/115V

AC Motor; Single Phase; 1/3HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.7" Overall Length; 57.5% Efficiency Full Load

Part #

5KH49PN6069

BDI #

17091536

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.074
EAN
0722856041333
Horse Power
1/3HP
Frame Size
56CZ
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
57.5
Inch - Metric
Inch
Other Features
Current Rating 7 Ampere | 6 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer Item Number
5KH49PN6069
Manufacturer Internal Number
5KH49PN6069
Weight / LBS
31
Long Description
AC Motor; Single Phase; 1/3HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.7" Overall Length; 57.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.7 Inch | 297.18 Millimeter