Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8P7P2CCR

8P7P2CCR

NIDEC CORPORATION 8P7P2CCR

AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 1-3/8" Shaft Diameter; 20.8" Overall Length; 91% Efficiency Full Load

Part #

8P7P2CCR

BDI #

318768

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
NIDEC CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
72.64
UNSPSC
26101112
EAN
0662288944034
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Round Frame
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
841 Plus | Premium Efficient
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
BH98
Weight / LBS
160
Long Description
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 1-3/8" Shaft Diameter; 20.8" Overall Length; 91% Efficiency Full Load
Overall Length
20.8 Inch | 528.32 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter