Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C1152 ; 5KC39QN3220X

C1152 ; 5KC39QN3220X

C1152 ; 5KC39QN3220X GP AC MOTOR ; 1/2HP 3600RPM DP 48/1/60/115/208-230V

AC Motor; General Purpose; 1/2HP; 48 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11" Overall Length; 66% Efficiency Full Load

Part #

C1152 ; 5KC39QN3220X

BDI #

17089946

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.491
UNSPSC
26101112
EAN
0722856048264
Horse Power
1/2HP
Frame Size
48
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Current Rating 8.2 Ampere | 2 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
5KC39QN3220X
Manufacturer Internal Number
5KC39QN3220X
Weight / LBS
19
Long Description
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11" Overall Length; 66% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
11 Inch | 279.4 Millimeter