Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C1303 ; 5KCR46NN0264T

C1303 ; 5KCR46NN0264T

C1303 ; 5KCR46NN0264T GP AC MOTOR ; 3/4HP 1725RPM TENV 56 1/60/115/208-230V

AC Motor; Farm Duty; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.78" Overall Length; 75.5% Efficiency Full Load

Part #

C1303 ; 5KCR46NN0264T

BDI #

17090181

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.684
UNSPSC
26101103
EAN
0722856028129
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 8.2 Ampere | 4 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer Item Number
5KCR46NN0264T
Manufacturer Internal Number
5KCR46NN0264T
Weight / LBS
28
Long Description
AC Motor; Farm Duty; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.78" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.78 Inch | 273.812 Millimeter