Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C1405 ; 5KC35MN145

C1405 ; 5KC35MN145

C1405 ; 5KC35MN145 GP AC MOTOR ; 1/3HP 1800RPM TEFC B56C 1/60/115/230V

AC Motor; General Purpose; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.93" Overall Length; 57.5% Efficiency Full Load

Part #

C1405 ; 5KC35MN145

BDI #

17090210

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.701
UNSPSC
26101112
EAN
0722856009197
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
57.5
Inch - Metric
Inch
Other Features
Current Rating 6 Ampere | 4 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
5KC35MN145
Manufacturer Internal Number
5KC35MN145
Weight / LBS
17
Long Description
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.93" Overall Length; 57.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.93 Inch | 277.622 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter