Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C30P2C

C30P2C 3PH AC MOTOR ; 30HP 1800RPM 60HZ 575V

AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.69" Overall Length; 93.6% Efficiency Full Load

Part #

C30P2C

BDI #

21847675

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
NIDEC CORPORATION
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
26101115
EAN
0662460356891
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Weight / LBS
455
Long Description
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.69" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
27.69 Inch | 703.326 Millimeter