Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CEM3554

CEM3554

CEM3554 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 1800RPM 208-230/460VAC

AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.1" Overall Length; 88.5% Efficiency Full Load

Part #

CEM3554

BDI #

125769

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 3
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
20.408
UNSPSC
26101112
EAN
0781568422755
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Weight / LBS
45
Long Description
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.1" Overall Length; 88.5% Efficiency Full Load
Overall Length
14.1 Inch | 358.14 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter