Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHC3416A

CHC3416A

CHC3416A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3418C TEAO F1

AC Motor; Heating/Cooling System; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.97" Overall Length; 56% Efficiency Full Load

Part #

CHC3416A

BDI #

126008

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
11.338
UNSPSC
26101105
EAN
0781568121412
Horse Power
1/3HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
56
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Weight / LBS
25
Long Description
AC Motor; Heating/Cooling System; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.97" Overall Length; 56% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
11.97 Inch | 304.038 Millimeter