Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CL3504

CL3504

CL3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC

AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 68% Efficiency Full Load

Part #

CL3504

BDI #

126070

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
12.698
UNSPSC
26101112
EAN
0781568109250
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Weight / LBS
28
Long Description
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 68% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.97 Inch | 304.038 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter