Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EBM4104T

EBM4104T

EBM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 284T 1056M TEFC F1

AC Motor; Brake; 30HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 42.84" Overall Length; 94.1% Efficiency Full Load

Part #

EBM4104T

BDI #

126581

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
302.15
UNSPSC
26101102
EAN
0781568393192
Horse Power
30HP
Frame Size
284T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Brake
Weight / LBS
701
Long Description
AC Motor; Brake; 30HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 42.84" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
42.84 Inch | 1088.136 Millimeter