Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECTM3768T

ECTM3768T

ECTM3768T CHILLER TOWER AC MOTOR ; 5HP 1200 RPM 3PH 215T TEAO

AC Motor; Heating/Cooling System; 5HP; 215T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.54" Overall Length; 90.2% Efficiency Full Load

Part #

ECTM3768T

BDI #

126898

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
102.948
UNSPSC
26101105
EAN
0781568408339
Horse Power
5HP
Frame Size
215T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Weight / LBS
203
Long Description
AC Motor; Heating/Cooling System; 5HP; 215T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.54" Overall Length; 90.2% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
19.54 Inch | 496.316 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter