Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G1330 ; 5KC35MN43

G1330 ; 5KC35MN43

G1330 ; 5KC35MN43 GP AC MOTOR ; 1/3HP 1800RPM TEFC 56 1/60/115/230V

AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.9" Overall Length; 57.7% Efficiency Full Load

Part #

G1330 ; 5KC35MN43

BDI #

17090893

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
UNSPSC
26101112
EAN
0722856008466
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
57.7
Inch - Metric
Inch
Other Features
Current Rating 6 Ampere | 4 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
5KC35MN43
Manufacturer Internal Number
5KC35MN43
Weight / LBS
19
Long Description
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.9" Overall Length; 57.7% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.9 Inch | 276.86 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter