Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G854 ; 056C34G5311

G854 ; 056C34G5311

G854 ; 056C34G5311 EP AC MOTOR ; 1/2HP 3600RPM EPFC 56C 1/60/115/208-230V

AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 59.5% Efficiency Full Load

Part #

G854 ; 056C34G5311

BDI #

22326334

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.778
UNSPSC
26101112
EAN
0722856009869
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 8.4/4.2 Ampere | 2 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer Internal Number
056C34G5311
Weight / LBS
26
Long Description
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 59.5% Efficiency Full Load
Overall Length
6.31 Inch | 160.274 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter