Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G870 ; 056C17G5323

G870 ; 056C17G5323

G870 ; 056C17G5323 EP AC MOTOR ; 1HP 1800RPM EPFC 56C 1/60/115/208-230V

AC Motor; 1HP; 56C Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7.31" Overall Length; 72% Efficiency Full Load

Part #

G870 ; 056C17G5323

BDI #

22326236

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.402
UNSPSC
26101112
EAN
0722856009906
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 13.4/6.7 Ampere | 4 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Internal Number
056C17G5323
Weight / LBS
34
Long Description
AC Motor; 1HP; 56C Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7.31" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.31 Inch | 185.674 Millimeter