Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM16379

LM16379

LM16379 ; POR 1.5 HP 1200 575 TEFC 182T

AC Motor; General Purpose; 1-1/2HP; 182T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.93" Overall Length; 85.5% Efficiency Full Load

Part #

LM16379

BDI #

558206

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.68
Horse Power
1-1/2HP
Frame Size
182T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
LM16379
Weight / LBS
83
Long Description
AC Motor; General Purpose; 1-1/2HP; 182T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.93" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
14.93 Inch | 379.222 Millimeter