Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM25095

LM19707

LM19707 ; POR 40 HP 1800 575 TEFC 324T

AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31.45" Overall Length; 93% Efficiency Full Load

Part #

LM19707

BDI #

17092793

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
318.254
UNSPSC
26101112
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
LM19707
Weight / LBS
701
Long Description
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31.45" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
31.45 Inch | 798.83 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter